Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Polymer, Barbed1in, 1in, 1 1/4in

  • Mfr # Q4751113

  • Zoro # G012166104


product price: $24.99
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side B Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4751113
Zoro #
G012166104
UPC #
673372656887
Country of Origin
United States

Dimensions

Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Overall Length
4 3/8 in
Fitting Side C Pipe Size
1 1/4 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 3 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Tee
Specific Fitting Shape
Reducing Tee
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Application
Potable Water
Fitting Side A Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Material
Polymer
For Media Type
Potable Water
Connector Type
Reducer
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
80 Degrees F
Fitting Shape
Tee
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
140 psi
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Fitting Side 5 Connection Type
Barbed
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Pipe Size 1 1/4 in, Overall Length 4 3/8 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.