Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Polymer, Barbed2in, 1 1/2in, 1in

  • Mfr # Q4752051

  • Zoro # G912174926


product price: $53.19
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Overall Length
6 17/32 in
Application
Potable Water
Standards
ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 61
Fitting Side A Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4752051
Zoro #
G912174926
UPC #
673372217668
Country of Origin
United States

Dimensions

Overall Length
6 17/32 in
Fitting Side A Pipe Size
2 in
Fitting Side C Pipe Size
1 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 3 Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
2 in

Details

Item
Barbed Tee
Specific Fitting Shape
Reducing Tee
Application
Potable Water
Standards
ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 61
Fitting Side A Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Side C Connection Type
Barbed
Fitting Material
Polymer
Fitting Side B Connection Type
Barbed
Connector Type
Reducer
Fitting Side 3 Connection Type
Barbed
For Media Type
Potable Water
Fitting Shape
Tee
Operating Temperature - Maximum
80 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
Fitting Side 5 Connection Type
Barbed
Operating Pressure - Maximum
140 psi
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Pipe Size 1 in, Overall Length 6 17/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 61, Compatible Tube Material PEX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.