This item is Discontinued.

Upper Bounce Upper Bounce UBHWD-CPS8 Trampoline Replacement Enclosure Poles & Hardware Designed for Top Ring Enclosure System; Set of 8 UBHWD-CPS8

Upper Bounce UBHWD-CPS8 Trampoline Replacement Enclosure Poles & Hardware Designed for Top Ring Enclosure System; Set of 8 (Discontinued)

  • Mfr # UBHWD-CPS8
  • Zoro # G803946908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBHWD-CPS8
Zoro #
G803946908
UPC #
714757399071
Country of Origin
China

Description

Replace your deformed trampoline enclosure net poles to bring back your trampoline to use safely. Upper Bounce Upper and lower Top Ring Enclosure Pole Set is manufactured from High Quality materials and guaranteed to last, Made for a Top Ring Enclosure System with pole protection foam sleeves and with pole sleeve protectors. The set also includes U-bolts to attach the poles to the trampoline legs, and pole caps that is designed to be used especially for a Top Ring Enclosure. The set is compatible with trampoline legs up to 1.5 in. Dia.

Features
  • Heavy duty poles
  • Compatible with most major brands trampoline frames enclosure nets having top ring enclosure system and all upper bounce fiberglass nets
  • Set of 8
  • Trampoline Replacement Enclosure Poles & Hardware Designed for Top Ring Enclosure System
Specifications
  • Dimension: 85.5" H x 1.5" W x 1.5" L
  • Weight: 37.48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.