This item is Discontinued.

Upper Bounce Upper Bounce UBRTG01-915 Upper Bounce Easy Assemble Spacious 9 in. X 15 in. Rectangular Trampoline UBRTG01-915

Upper Bounce UBRTG01-915 Upper Bounce Easy Assemble Spacious 9 in. X 15 in. Rectangular Trampoline (Discontinued)

  • Mfr # UBRTG01-915
  • Zoro # G103946844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBRTG01-915
Zoro #
G103946844
UPC #
799975258461
Country of Origin
China

Description

Bring bouncing fun to your own backyard with this "New Upper Bounce Easy Assemble 9' X 15' Rectangular Trampoline with the Fiber Flex Enclosure Feature". This "Upper Bounce" rectangular trampoline will let you reach the sky for maximum fun and fitness! Thrilling colors to add spunk and life to your backyard!! Rectangular trampolines are known for its massive bounce due to the independently working springs that work at different rates giving you the highest lift, as well as enables jumper to have better control over their height and landing.
Some of the trampolines' many exclusive features include: Heavy duty black coated steel frame with 4 sturdy W shaped legs using 8 curved poles. Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, in addition to 96 ultra-bounce heavy duty galvanized 8.5" springs for bursting strength and maximum bouncing! Pole foam sleeves are made of strong vinyl material for added comfort and protection. Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs is constructed of strong & high quality material with 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE. High quality safety enclosure net has the perfect height with dual closure entry with zipper and buckles which gives forth a 100% assurance that you're safe. Heavy duty premium polypropylene mesh material for the jumping mat has 8 row stitching which provides extra security that prevents the mat from tearing and guarantee to be enjoyed for many years!
Screw Driver, T-Hook (spring tool) and instruction set-up manual included. Trampoline Height with enclosure: 106"
All in all, this trampoline makes a great buy for competitive jumpers, aspiring gymnasts as well as family fun for everyone. Get this Upper Bounce rectangular trampoline and you're in for the bouncing experience of your life!
Features:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.