This item is Discontinued.

Upper Bounce Upper Bounce UBSF01-40 Upper Bounce 40 in. Mini Foldable Rebounder Fitness Trampoline UBSF01-40

Upper Bounce UBSF01-40 Upper Bounce 40 in. Mini Foldable Rebounder Fitness Trampoline (Discontinued)

  • Mfr # UBSF01-40
  • Zoro # G203739780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBSF01-40
Zoro #
G203739780
UPC #
799975258133
Country of Origin
China

Description

Bring fun together with health and fitness to your home and family with this Upper Bounce 40" Mini Fitness Trampoline! Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym, this mini trampoline is made of heavy-gauge steel frame with heavy-duty steel springs for maximum support. The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 220 lbs. 40" inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors. The trampoline folds easily to take up minimal storage space. All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this Upper Bounce 40" rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Upper Bounce Mini Trampoline! "Get the Upper Bounce"
  • Length: 20
  • Width: 3
  • Height: 40
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.