This item is Discontinued.

Upperbounce 33" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole, Blue UBFS33-1.5D-B-S16

33" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole, Blue (Discontinued)

  • Mfr # UBFS33-1.5D-B-S16
  • Zoro # G7285838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBFS33-1.5D-B-S16
Zoro #
G7285838
UPC #
609465206080
Country of Origin
China

Dimensions

Overall Height
33
Size
33"
Length
1.5
Width
1.5

Details

Color
Blue
Weight
1.76
Material
Ethylene-vinyl acetate
Includes
Set of 16 Foam Sleeves
Features
Fits 1.5" Diameter Poles with a Length of 33", Constructed from Premium EVA material, Foam Sleeves adds Design to your Trampoline & Backyard, Foam Thickness: 10mm, Set of 16

Description

"Upper Bounce" Trampoline Foam Sleeves is a must to have to ensure your family's safety! 33" Foam sleeves fits for 1 inch pole diameter. High Quality Foam sleeves provide color & design to your trampoline in additon to padding the Safety Net poles for added protection! An essential safety feature for any backyard trampoline. Don't jump without them!. 33" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole-Set of 16 -Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.