This item is Discontinued.

Upperbounce 44" Trampoline Pole Foam sleeves, fits for 1.75" Dia. Pole, Blue UBFS44-1.75D-B-12

44" Trampoline Pole Foam sleeves, fits for 1.75" Dia. Pole, Blue (Discontinued)

  • Mfr # UBFS44-1.75D-B-12
  • Zoro # G7270018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBFS44-1.75D-B-12
Zoro #
G7270018
UPC #
799430516945
Country of Origin
China

Dimensions

Overall Height
44
Length
1.75
Width
1.75
Size
44"

Details

Color
Blue
Weight
1.4
Includes
Set of 12 Foam Sleeves
Features
Fits 1.75" Diameter Poles with a Length of 44", Constructed from Premium EVA material, Foam Sleeves adds Design to your Trampoline & Backyard, Foam Thickness: 10mm, Set of 12
Material
Ethylene-vinyl acetate

Description

"Upper Bounce" Trampoline Foam Sleeves is a must to have to ensure your family's safety! 44" Foam sleeves fits for 1.75 inch pole diameter. High Quality Foam sleeves provide color & design to your trampoline in additon to padding the Safety Net poles for added protection! An essential safety feature for any backyard trampoline. Don't jump without them!. 44" Trampoline Pole Foam sleeves, fits for 1.75" Dia. Pole-Set of 12 -Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.