Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Upperbounce 4.5" Trampoline Springs, heavy-duty galvanized UBHWD-SP-4.5-15

4.5" Trampoline Springs, heavy-duty galvanized (Discontinued)

  • Mfr # UBHWD-SP-4.5-15
  • Zoro # G7269765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBHWD-SP-4.5-15
Zoro #
G7269765
UPC #
609465205618
Country of Origin
China

Dimensions

Overall Height
1
Width
1
Length
4.5
Size
Set of 15

Details

Color
Silver
Weight
2.42
Features
Heavy Duty Galvanized Springs, Spring is designed to give it that great bounce, Use a T-Hook for best performance to install springs, Incredibly Durable, Set of 15 Trampoline Springs
Material
Steel
Includes
Set of 15 Trampoline Springs

Description

Trampoline missing the good bounce?? Bring back the fun and jumping joy by replacing your deformed and/or missing Trampoline springs with these "Upper Bounce" Heavy-Duty Galvanized Springs which are especially designed to increase bounce!. 4.5" Trampoline Springs, heavy-duty galvanized, Set of 15 (spring size measures from hook to hook)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.