This item is Discontinued.

Upperbounce Replacement Safety Pad Fits for 8 X 14 FT Rectangular Frames-Purple UBPADRTG-S-148-P

Replacement Safety Pad Fits for 8 X 14 FT Rectangular Frames-Purple (Discontinued)

  • Mfr # UBPADRTG-S-148-P
  • Zoro # G7269835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBPADRTG-S-148-P
Zoro #
G7269835
UPC #
714757405321
Country of Origin
China

Dimensions

Overall Height
0.5
Length
168
Size
8x14'
Width
10

Details

Color
Purple
Weight
6.82
Material
Plastic
Features
High Quality Trampoline Pad, 310g PVC on top, 1/2" foam thickness EPE", Incredibly Durable, Fits for 8x14' Trampoline
Includes
Trampoline Pad

Description

Upper Bounce Trampoline Rectangular Safety Pad is a must to have to ensure your family's safety! Replace your worn out old pad with this High Quality Rectangular safety pad to get your trampoline back to use safely! Designed to fits for 8 X 14 FT Rectangular trampoline frames. This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. "Upper Bounce" Trampoline Pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. . Super Trampoline Replacement Safety Pad (Spring Cover) Fits for 8 X 14 FT Rectangular Frames-Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.