
Replacement Safety Pad Fits for 9 X 15 FT Rectangular Frames-Blue (Discontinued)
- Mfr # UBPADRTG-S-159-B
- Zoro # G7286906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBPADRTG-S-159-B
Zoro #
G7286906
UPC #
708302281645
Country of Origin
China
Dimensions
Overall Height
0.5
Width
10
Length
180
Size
9x15'
Details
Color
Blue
Weight
7.48
Material
Plastic
Includes
Trampoline Pad
Features
High Quality Trampoline Pad, 310g PVC on top, 1/2" foam thickness EPE", Incredibly Durable, Fits for 9x15' Trampoline
Description
Upper Bounce Trampoline Rectangular Safety Pad is a must to have to ensure your family's safety! Replace your worn out old pad with this High Quality Rectangular safety pad to get your trampoline back to use safely! Designed to fits for 9 X 15 FT Rectangular trampoline frames.This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. "Upper Bounce" Trampoline Pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. . Super Trampoline Replacement Safety Pad (Spring Cover) Fits for 9 X 15 FT Rectangular Frames-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.