This item is Discontinued.

Upperbounce Replacment Rod For 13' Frame-8 Pole Caps Included UBFGPCS-13

Replacment Rod For 13' Frame-8 Pole Caps Included (Discontinued)

  • Mfr # UBFGPCS-13
  • Zoro # G7271530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBFGPCS-13
Zoro #
G7271530
UPC #
700424739592
Country of Origin
China

Dimensions

Overall Height
1
Length
132
Width
132
Size
13'

Details

Color
Black
Weight
4
Features
Strong and Durable, Fiber glass rods, To fit 8' frames, Color: Black, Includes Fiber glass rods and 8 Pole Caps
Material
Fiberglass,Plastic
Includes
Includes Fiber glass rods and 8 Pole Caps

Description

No need to buy a whole new trampoline if the Fiber Glass Rods holding up your trampoline net is damaged or missing! Get these Strong and Durable Fiber Glass Rods that will fit the top ring of any 13' round trampoline frame using up to 8 curved poles that measure 1.5" diameter. Set comes with required 6 Pole Caps to attach to the poles so assembly will be easy and complete and your net will stand tall and straight again!. Universal Trampoline Fiber Glass Rods To Replace Top Ring Of Net Enclosure For 13' Frame-8 Pole Caps Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.