This item is Discontinued.

Upperbounce "SKYTRIC" 15 FT. Trampoline with Top Ring Enclosure System UBSF02-15

"SKYTRIC" 15 FT. Trampoline with Top Ring Enclosure System (Discontinued)

  • Mfr # UBSF02-15
  • Zoro # G7269537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBSF02-15
Zoro #
G7269537
UPC #
799975258645
Country of Origin
China

Dimensions

Overall Height
108.75
Size
15'
Length
180
Width
180

Details

Weight Capacity
330 Pounds
Color
Jumping Mat: Black; Safety Pad: Blue
Weight
198
Features
Easy to Assemble, Disassemble, ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad
Includes
Trampoline & Enclosure Set
Material
Powder Coated Steel; PVC; Polypropylene Mesh; Iron

Description

Bring bouncing fun to your own backyard with this new “SKYTRIC" 15 FT. Trampoline with Top Ring Enclosure System equipped with the "EASY ASSEMBLE FEATURE". This “SKYTRIC” trampoline will let you reach the sky for maximum fun and fitness!
SKYTRIC is a sister brand of Upper Bounce Trampolines, yet produce upgraded and improved trampolines featuring: Special Rust-resistant Galvanized Durable powder coated steel frame, 6 W-shaped legs, and 1.5" poles. Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, which enables the net to stand tall and straight! SKYTRIC Jumping Mat features ultra-durability through its premium PP mesh material and 8 row stitching which provides extra security, thus preventing the mat from tearing and guaranteed to enjoy for many years! 96 ultra-bounce heavy duty galvanized 7.5” springs for bursting strength and maximum bouncing! Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape and is constructed of 450g PVC on top, 310g PE on bottom and 3/4" foam thickness EPE. High Quality Safety Enclosure Net ensures maximum safety for your family! Enclosure has the perfect height and dual closure entry with zipper and buckles which gives forth a 100% assurance that you’re safe. Features a double zipper so net can be closed from inside and outside. Net features ultra-durability through its 100% premium Terylene, mesh material and extra security by its small and minimal gaps that also gives the net a smooth touch. Net attach to bottom with rope and clips and has special connector on top to keep things in place. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accident! Waterproof and UV protected Foam Sleeves are for added protection and add color and design to your trampoline! Trampoline Height with enclosure: 108". Capacity Weight: 330 lbs. Screw Driver, T-Hook (spring tool) and instruction set-up manual included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.