
Trampoline Enclosure Set, to fit 8' Round Frames (Discontinued)
- Mfr # UBES86
- Zoro # G7285445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBES86
Zoro #
G7285445
UPC #
799975258492
Country of Origin
China
Dimensions
Overall Height
79
Width
72
Length
72
Size
8'
Details
Color
Black
Weight
26.4
Material
Terylene; Steel; Plastic
Includes
Enclosure Set Includes: High Quality 8 FT. Enclosure Net, 6 Heavy Duty upper and lower poles, With Pole Protection Foam Sleeves, 12 U-Bolts (2 U-bolts for each pole), 6 Pole Caps
Features
Description
Trampoline Safety Fail?? Trampoline Enclosure Set is a must to have to ensure the maximum safety for your kids and their friends! Fits for a 8 FT. Trampoline Frame with 3 or 6 W-Shaped Legs, Actual Net Height: 64". Compatible with Trampoline legs of up to 1.5" diameter. Ensures maximum safety by connecting the Net between the pad and jumping mat! Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net and protecting you from any accident. The “Inside" Model is designed to increase safety by its significant distance from the poles. Get this Upper Bounce High Quality Trampoline Safety Enclosure Set so you can relax inside your home while your kids are jumping outside! An essential safety feature for any backyard trampoline. Don't jump without one!. Trampoline Enclosure Set, to fit 8 'Round Frames, for 3 or 6 W-Shaped Legs -Set Includes: Net, Poles & Hardware Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.