Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Upperbounce Trampoline Pole Cap Enclosure Net Hook Fits for 1" Diameter Pole UBPC-B-1D

Trampoline Pole Cap Enclosure Net Hook Fits for 1" Diameter Pole (Discontinued)

  • Mfr # UBPC-B-1D
  • Zoro # G7285156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBPC-B-1D
Zoro #
G7285156
UPC #
609465205878
Country of Origin
China

Dimensions

Overall Height
4
Width
1.5
Size
Set of 1
Length
2.5

Details

Color
Blue
Weight
0.5
Includes
Set of 8 Pole Caps
Material
Plastic
Features
Set of 8 Pole Caps, Fits 1" Diameter Poles, Simple and Easy Attachment, Special "C" Shape hook, Keep the Safety Net Straps firm

Description

Tired from seeing your safety net sliding down the trampoline poles? Get this special pole cap that features a patented "C" hook where the net's straps will be hooked on and keep it firm into place. Compatible with any Enclosure Net that is connected with straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.