
Trampoline Repl. Enclosure Poles & Hardware (Discontinued)
- Mfr # UBHWD-CPS6
- Zoro # G7272276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBHWD-CPS6
Zoro #
G7272276
UPC #
714757399064
Country of Origin
China
Dimensions
Overall Height
85.5
Size
Set of 6
Length
1.5
Width
1.5
Details
Color
Blue
Weight
25.7
Material
Steel/Ethylene-vinyl acetate
Features
Includes
Package Content: 6 Heavy Duty upper and Lower Poles(for Top Ring Enclosure System), with Foam Sleeves, & pole sleeve protectors, 12 U-bolts (2 U-bolts per pole) and a set of 6 Pole Caps
Description
Safety Fail? Replace your deformed trampoline enclosure net poles to bring back your trampoline to use safely! Upper Bounce Upper & lower Top Ring Enclosure Pole Set is manufactured from High Quality materials and guaranteed to last, Made For a Top Ring Enclosure System with pole protection foam sleeves and with pole sleeve protectors. The set also includes U-bolts to attach the poles to the trampoline legs, and pole caps that is designed to be used especially for a Top Ring Enclosure. The set is Compatible with trampoline legs up to 1.5" in diameter.. Trampoline Replacement Enclosure Poles & Hardware, Designed For Top Ring Enclosure System, Set of 6 (Net Sold Separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.