
Trampoline Repl. Jumping Mat, fits for 14' Round Frames (Discontinued)
- Mfr # UBMAT-14-84-7
- Zoro # G7287107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UBMAT-14-84-7
Zoro #
G7287107
UPC #
797734798999
Country of Origin
China
Dimensions
Overall Height
0.2
Width
147.75
Size
14'
Length
147.75
Details
Weight Capacity
330 Pounds
Color
Black
Weight
10.12
Features
High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Fits for 14' Trampoline
Material
Mesh
Includes
Trampoline Mat
Description
Bring back your Trampoline bounce with this New & Strong "Upper Bounce" Trampoline Jumping Mat! "Upper Bounce" Jumping Mat is especially designed to fit 14 FT. Trampoline Frames of all brands and models, with 84 V-Rings using 7" Springs. Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Trampoline Replacement Jumping Mat, fits for 14 'Round Frames with 84 V-Rings, Using 7" Springs -MAT ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.