
Upper Bounce40" Mini Foldable Rebounder Fitness Trampoline (Discontinued)
- Mfr # UBSF01-40
- Zoro # G7286739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBSF01-40
Zoro #
G7286739
UPC #
799975258133
Country of Origin
China
Dimensions
Overall Height
7.5
Size
40"
Width
40
Length
40
Details
Weight Capacity
220 Pounds
Color
Blue
Weight
14.5
Features
ASTM Standardized Solid Steel Frame, Rust-Resistant Springs, Anti-Skid Rubber Legs, Protective Safety Pad, Incredibly Durable Mats
Material
Powder Coated Steel; polyvinyl; Polypropylene
Includes
Mini Trampoline
Description
Bring fun together with health and fitness to your home and family with this Upper Bounce 40" Mini Fitness Trampoline! Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym, this mini trampoline is made of heavy-gauge steel frame with heavy-duty steel springs for maximum support. The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 220 lbs. 40” inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors. The trampoline folds easily to take up minimal storage space. All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this Upper Bounce 40” rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Upper Bounce Mini Trampoline! "Get the Upper Bounce"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.