Zoro Homepage

Isolator, 99 mm D, 114 mm H, 17.5 mm W

  • Mfr # ASI451130

  • Zoro # G211118850


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Input Current
4 to 20 mA
Input Voltage
24 V DC
Output Current
4 to 20 mA
Overall Height
4.5 in
Height
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI451130
Zoro #
G211118850
UPC #
813101026295
Country of Origin
China

Dimensions

Overall Height
4.5 in
Height
114 mm
Width
17.5 mm
Overall Width
3.9 in
Depth
99 mm
Overall Depth
0.69 in

Details

Item
Isolator
Input Current
4 to 20 mA
Input Voltage
24 V DC
Output Current
4 to 20 mA
Power Required
24 V DC
Features
Loop Powered or Non-Loop, The Two Channel Analog Isolator is Factory Calibrated to Allow for Quick and Easy Installation and the Galvanic Isolation Eliminates Problems Associated with Ground Loops, Transient and Unwanted Noise Interference
Number of Channels
2
Special Features
Quick and Easy Installation
Mounting Style
DIN Rail
Input Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Required - Maximum
24V DC
Input Current - Minimum
4 mA
Input Voltage - Minimum
20 V DC
Input Voltage - Maximum
30 V DC
Output Current - Maximum
20 mA

Description

Isolator, Input Voltage 24 V DC, Input Current 4 to 20 mA, Output Current 4 to 20 mA, Power Required 24 V DC, Special Features Quick and Easy Installation, Mounting Style DIN Rail, Number of Channels 2, Width 17.5 mm, Depth 99 mm, Height 114 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.