
Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (Discontinued)
- Mfr # ASIUK5HESI
- Zoro # G403474412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASIUK5HESI
Zoro #
G403474412
UPC #
810009762416
Country of Origin
China
Dimensions
Overall Length
10 in
Overall Width
4 in
Overall Depth
2 in
Details
Item
Terminal Block Marker
Mounting Type
DIN
Housing Color
Gray
Includes
Terminal Block
Description
- • Houses Standard 5X20 Glass Fuse
- • 30-10 AWG
- • DIN Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.