
HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray
Mfr # HN2500
Zoro # G003474577
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Beige/Gray
Mounting Type
Table; Wall
Type
Electronic
Display Type
LCD
Mount
Desk, Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HN2500
Zoro #
G003474577
UPC #
33255997863
Country of Origin
China
Dimensions
Height
11.25"
Width
7"
Depth
10.25"
Details
Item
Time Clocks
Color
Beige/Gray
Mounting Type
Table; Wall
Type
Electronic
Display Type
LCD
Mount
Desk, Wall
No. of Employees
100
Includes
(100) Time Cards; (2) Keys; (1) Ribbon
Weight
5.645 lbs
Time Clock Type
Electronic
Operating Method
Calculating
Description
While most punch card time clocks do only one thing—track in and out punches—uPunch HN2500 does more by eliminating double punching with an automatic card feed and computerized alignment. The calculating function allows you to add up hours worked directly on the time card. Tracking your employees' time just got easier.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.