Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NJ 226 EMA C3
Zoro #
G2078819
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
130mm
Outside Dia.
230mm
Width
40mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
100264
Dynamic Load Capacity (Lb.)
80706
Tolerance
Abec1
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Cylindrical,130mmBore,230mmOD,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.