This item is Discontinued.

Urb Cylindrical, Precision, 440mm Bore, 600mmOD NNU4988MSP51W33

Cylindrical, Precision, 440mm Bore, 600mmOD (Discontinued)

  • Mfr # NNU4988MSP51W33
  • Zoro # G2076999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNU4988MSP51W33
Zoro #
G2076999
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
440mm
Outside Dia.
600mm
Width
160mm

Details

Roller Material
52100 Steel
Tolerance
Abec5
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA

Description

Cylindrical,Precision,440mm Bore,600mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.