This item is Discontinued.

Urb Spherical Dbl Row, 140mm Bore, 225mm OD 24128 MBW33 C3

Spherical Dbl Row, 140mm Bore, 225mm OD (Discontinued)

  • Mfr # 24128 MBW33 C3
  • Zoro # G2075976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24128 MBW33 C3
Zoro #
G2075976
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
8.8583
Outside Dia. (mm)
225
Width (In.)
3.3465
Width (mm)
9.525

Details

Type
Straight Bore
Cage Material
Bronze
Agency Compliance
ABMA
Dynamic Load Capacity (N)
740002
Dynamic Load Capacity (Lb.)
166359
Series
2400
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
287755
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity (N)
1279998

Description

Spherical Dbl Row, 140mm Bore, 225mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.