This item is Discontinued.

Urb Spherical, Vib Screen, 180mm Bore 22336MC4W33F80

Spherical, Vib Screen, 180mm Bore (Discontinued)

  • Mfr # 22336MC4W33F80
  • Zoro # G2075048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22336MC4W33F80
Zoro #
G2075048
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
7.0866
Bore Dia. (mm)
180
Outside Dia. (In.)
14.9606
Outside Dia. (mm)
380
Width (In.)
4.9606
Width (mm)
126

Details

Type
Straight Bore
Cage Material
Bronze
Dynamic Load Capacity (N)
1900000
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
427137
Agency Compliance
ABMA
Static Load Capacity (N)
2699999
Series
2200
Static Load Capacity (Lb.)
606984

Description

Spherical, Vib Screen, 180mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.