This item is Discontinued.

Urban Armor Gear Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black 122946114040

Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (Discontinued)

  • Mfr # 122946114040
  • Zoro # G209127390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122946114040
Zoro #
G209127390
UPC #
810070360160
Country of Origin
China

Dimensions

Screen Size
12.9 in

Details

Item
Carrying Case
Material
Composite
Color
Black
Features
Drop Resistant, Impact Resistant, Shock Resistant, Slip Resistant
Application
Apple Pencil, Apple Pencil (2nd Generation), Stylus, Tablet
Compatibility
Apple - iPad (5th Generation) (A2436, A2764, A2437, A2766, A2378, A2379, A2461, A2462), Pencil, Pencil (2nd Generation)
Brand Compatibility
Apple
Case Features
Adjustable Stand, Automatic Wake-up/Sleep Function, Featherlight, Kickstand
Style
Folio
Tablet Model Compatibility
iPad (5th Generation)

Description

Urban Armor Gear UAG Folio Case The Urban Armor Gear Folio case is a tough and durable protector for a user's device. The feather-light composite construction and impact-resistant soft core help the case meet military drop test standards. A pocket allows users to hold up to 3 credit cards inside the case. The oversized tactile buttons and water-resistant Frog Skin grip material make it easy to hold onto and use the case. Product Features: Feather-light impact resistant core Water resistant FrogSkin Technology grip Holds up to 3 credit cards Easy access to touch-screen and ports Glare-free flash photos and uncompromised audio Meets military drop-test standards MIL STD 810G 516.6


  • Lightweight, premium DuPontTM Kevlar® material provides industry-leading protection
  • Soft impact-resistant core. Slim profile. Precise cutout for full and easy access to the S Pen
  • 18 ft. Drop Protection (5.4 meters)
  • Modern and stylish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.