Zoro Homepage

CYCLEE ECOLOGIC BACKPACK FOR NOTEBOOK 13/14

  • Mfr # ECB14UF

  • Zoro # G214883755


product price: $59.99
/ea

Key Features

Color
Black
Material
Polyethylene Terephthalate (PET), Polyester
Width
12.2 in
Depth
8.1 in
Application
Accessories, Smartphone, Document, Notebook, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB14UF
Zoro #
G214883755
UPC #
888225014534
Country of Origin
China

Dimensions

Width
12.2 in
Depth
8.1 in
Height
15.7 in
Max. Screen Size Supported
14.1"
Min. Screen Size Supported
10.5 in

Details

Color
Black
Material
Polyethylene Terephthalate (PET), Polyester
Application
Accessories, Smartphone, Document, Notebook, Tablet
Closure Type
Zipper
Tablet Compartment
Yes
Style
Backpack
Carrying Options
Shoulder Strap
Item
Carrying Case
Laptop Compartment
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.