Addon 5 Pack Of 45.72Cm (18.00In) Sata Male To Male Red Cable
- Mfr # SATAMM18IN-5PK
- Zoro # G0627640
product price:Â
$
3.39
/pk of 5, $0.68/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
Cable Type
SATA
Conductor Material
Copper
Color
Red
Cable Length
1.50 ft
Connector on First End Details
(1) 7-pin SATA 3.0 - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SATAMM18IN-5PK
- Zoro #
- G0627640
- UPC #
- 821455094129
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 1.50 ft
Details
- Cable Type
- SATA
- Conductor Material
- Copper
- Color
- Red
- Item
- Data Transfer Cable
- Connector on First End Details
- (1) 7-pin SATA 3.0 - Male
- Device Supported
- Hard Drive, Optical Drive
- Connector on Second End Details
- (1) 7-pin SATA 3.0 - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.