This item is Discontinued.

Urban Farm Fertilizers Texas Tomato Food 128 Fl. Oz Fertilizer TTF128

Texas Tomato Food 128 Fl. Oz Fertilizer (Discontinued)

  • Mfr # TTF128
  • Zoro # G115962818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTF128
Zoro #
G115962818
UPC #
721762481745
Country of Origin
China

Description

Texas Tomato Food is our specialized big-vegetable nutrient. If your focus is tomatoes melons squash cucumbers beans peppers eggplant and other hungry vegetables use Texas Tomato Food. In the fruit development and maturation stage big vegetables want less nitrogen and more phosphorus potassium and calcium. This produces large sweet flavorful vegetables of the highest gourmet quality. Try heirloom tomatoes with Texas Tomato Food and you will be taken back to the mouth-watering tomato sandwiches that the younger generations know nothing about. Texas Tomato Food is our most popular formula. This is the one that maximizes your big-vegetable crop: tomatoes melons eggplant cucumbers peppers. Super rich in calcium and potassium with a bump in phosphorus. Features: -Hand-crafted high-performance liquid fertilizer for all large vegetables. 3.8-3.1.7.0 NPK. -Super-concentrated: 256:1. One gallon makes 256 gallons of full-strength nutrient. One tablespoon per gallon of water. -100% complete 100% water soluble precision formulated and blended. -Made from bat guano mycorrhizae worm casts humic acid kelp enzymes and minerals. -Calcium rich! No more blossom-end rot. Dimension - 7 x 5 x 10 in. -Item Weight - 11.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.