Ergonomic Car Wash Stool with Pro-Glide Casters Padded Seat Wash Bucket 350lb Capacity

  • Mfr # 53299

  • Zoro # G116055748


product price:Ā  $179.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
350 lb
Width
18 in
Depth
24 in
Length
17.5 in
Features
Durable Construction With Ergonomic Design, Premium 3" Pro-Glideā„¢ Casters ,Padded Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53299
Zoro #
G116055748
UPC #
800669532993
Country of Origin
China

Dimensions

Width
18 in
Depth
24 in
Length
17.5 in

Details

Load Capacity
350 lb
Features
Durable Construction With Ergonomic Design, Premium 3" Pro-Glideā„¢ Casters ,Padded Seat
Material
Steel
Finish
Powder Coated
Color
Blue/Black
For Use With
Automotive, Shop, Garage

Description

The Rolling Car Wash Stool keeps everything you need at arms length while saving your back. Whether you are detailing your car, cleaning, painting, or gardening, there is plenty of space to hold your essentials. DURABLE STRUCTURE WITH ERGONOMIC DESIGN, Powder-coated steel frame and metal base support 350 lbs. capacity with ease. This stool is designed with strategic height to work in comfort, while still being mobile in the seated position. PREMIUM 3in PRO-GLIDE CASTERS Car wash stool glides easily over rough surfaces and cracks on premium polyurethane, 360-degree swivel speed casters. Five oversized casters provide extra stability and maneuverability. WASH BUCKET WITH GRIT TRAP Integrated five-gallon wash bucket with grit trap to help prevent scratching the vehicle's paint while washing and separating harmful contaminants. Bottle racks and tray to keep cleaning materials close by. DUAL-FUNCTION PADDED SEAT Water-resistant EVA cushion seat designed for maximum comfort in the seated position or removed to be used as a kneeling pad. BUILT-IN HANDLES AND CUP HOLDER Hang your cleaning towels on the metal handles and keep your favorite beverage handy so you can stay cool while washing your car, gardening, cleaning, or painting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.