Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIDEKICK SHOP STOOL with Tool Drawer Padded Seat, Pro-Glide Casters and 500lb Capacity

  • Mfr # 53297

  • Zoro # G416055745


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Length
17.5 in
Load Capacity
500 lb
Width
22 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53297
Zoro #
G416055745
UPC #
800669532979
Country of Origin
China

Dimensions

Depth
15 in
Length
17.5 in
Width
22 in

Details

Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Features
Durable Construction With Ergonomic Design, Premium 3" Pro-Glideā„¢ Casters ,Padded Seat
Color
Blue/Black
For Use With
Automotive, Shop, Garage

Description

The Ultimate Garage CompanionFull of function and thought, the SideKick Shop Stool is the perfect combination of mobility, storage, and comfort for your DIY projects. Ideal for projects inside the garage, home, and workshop. PREMIUM 3in PRO-GLIDE CASTERS, Stool glides easily over rough surfaces and cracks on oversized polyurethane, 360-degree swivel speed casters while providing stability and maneuverability. DURABLE CONSTRUCTION WITH ERGONOMIC DESIGN Powder-coated steel frame and metal base support 500 lbs. capacity with ease. This efficient design ensures smooth mobility in the seated position. PADDED SEAT WITH ADJUSTABLE HEIGHT Comfortable cushioned seat can be adjusted from 17. 5in to 20. 5in for the perfect height. LARGE STORAGE Store your tools in the padded deep and spacious drawer that glides on ball-bearing slides. Quickly access tools and accessories from the power tool holster and polypropylene storage bins. BONUS TOOL CADDY, Portable tool caddy with 2-in-1 handles and integrated mobile device stand. Conveniently watch How-to and DIY videos from your devices while working on your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.