Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Supply UR2501 Plastifix Rigid Plastic Repair Kit White

  • Mfr # UR2501

  • Zoro # G604088135


product price: $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR2501
Zoro #
G604088135
UPC #
-
Country of Origin
China

Description

Plastifix is a revolutionary methacrylate monomer adhesive system that allows you to fill gaps and fabricate missing pieces. Repairs virtually any rigid plastic including ABS, polycarbonate (PC), PVC, PET, SMC, and fiberglass. Also works on wood and metal. This kit includes 30 grams of White powder, 50 ml of liquid, one molding bar, two application needles, two applicator cups, and one transfer pipette. Mixing the entire contents would be just a little bit smaller than a golf ball.

Features
  • Also available in Black and Clear.
  • Does Not work on olefin plastics like polyethylene, polypropylene, TPO, and TEO.
  • Dimensions - 11.00 x 2.50 x 6.00 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.