Belt Tensioner Assembly, Pqg500220

  • Mfr # PQG500220

  • Zoro # G9021578


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Belt Type
Serpentine
Width
1.46 in
Outside Diameter
3.02 in
Inside Diameter
0.673 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQG500220
Zoro #
G9021578
UPC #
847603082114
Country of Origin
Unknown

Dimensions

Width
1.46 in
Outside Diameter
3.02 in
Inside Diameter
0.673 in

Details

Material
Aluminum
Belt Type
Serpentine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.