Zoro Homepage

Convertible Top Cable, 98656119102

  • Mfr # 98656119102

  • Zoro # G3288939


product price: $24.59
/ea

Key Features

Connection Type
Ball Joint
Length
255 mm
Material
Stainless Steel
Universal Fit
No
Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98656119102
Zoro #
G3288939
UPC #
-
Country of Origin
Unknown

Dimensions

Length
255 mm
Diameter
6 mm

Details

Connection Type
Ball Joint
Material
Stainless Steel
Universal Fit
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.