Zoro Homepage

Washer Nozzle, 191955985A

  • Mfr # 191955985A

  • Zoro # G8878139


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Height
0.95 in
Length
1.42 in
Material
Polyamide 6
Width
0.93 in
Hose Port Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191955985A
Zoro #
G8878139
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.95 in
Length
1.42 in
Width
0.93 in
Hose Port Diameter
3 mm

Details

Material
Polyamide 6
Attachment Type
Snap in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.