Zoro Homepage

1-1/4" Bodywork Hammer, two head wood handle for sheet straightening

  • Mfr # 1421

  • Zoro # G0280665


product price: $18.79
/ea

Key Features

Color
Black
Includes
Hammer, Two head wood handle. For sheet straightening
Width
5.75
Material
Wooden
Head length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421
Zoro #
G0280665
UPC #
660731603941
Country of Origin
Mexico

Dimensions

Width
5.75
Head length
6"
Face diameter
1-1/4"

Details

Item
Hammer
Color
Black
Includes
Hammer, Two head wood handle. For sheet straightening
Material
Wooden

Description

When it comes to repairing dents and other bodywork damage, the URREA 1421 Bodywork Hammer is an essential. The heads of these bodywork hammers feature radii and geometries that make them fit very well in the various shapes found in bodywork. They also come with impact-resistant oak handles that can endure a lot of stress and pressure. These hammers measure 13 3/4" long and have a 1 1/4" diameter face. The URREA 1421 Bodywork Hammer is the tool you need for car dent repair work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.