
1-3/16" Non-Sparking Offset Striking Wrench
Mfr # UH2619SW
Zoro # G9795482
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy duty
Wrench Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH2619SW
Zoro #
G9795482
UPC #
660731690224
Country of Origin
Mexico
Dimensions
Overall Length
10-3/4"
Nominal Size
1-3/16"
Details
Item
Wrench
Application
Heavy duty
Wrench Material
Aluminium
Description
Urrea offset striking wrenches, with the opening at an angle from the wrench’s shank, allows them to be used in places with obstacles hindering their operation. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-3/16”. Length: 10-3/4”. Outer diameter: 1-7/8”. Head depth: 13/16".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.