
1-3/8" Non-Sparking Flat Striking Wrench
Mfr # UH2722SW
Zoro # G9794520
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy duty
Wrench Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH2722SW
Zoro #
G9794520
UPC #
660731689990
Country of Origin
Mexico
Dimensions
Overall Length
9-1/2"
Nominal Size
1-3/8"
Details
Item
Wrench
Application
Heavy duty
Wrench Material
Aluminium
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-3/8”. Total length: 9-1/2". Ouer diameter: 2-15/64". Head Depth: 55/64".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.