Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8" Non-Sparking Offset Striking Wrench

  • Mfr # UH2630SW

  • Zoro # G9792579


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy duty
Wrench Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH2630SW
Zoro #
G9792579
UPC #
660731690286
Country of Origin
Mexico

Dimensions

Overall Length
13-5/8"
Nominal Size
1-7/8"

Details

Item
Wrench
Application
Heavy duty
Wrench Material
Aluminium

Description

Urrea offset striking wrenches, with the opening at an angle from the wrench’s shank, allows them to be used in places with obstacles hindering their operation. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-7/8”. Length: 13-5/8”. Outer diameter: 2-61/64”. Head depth: 1-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.