Shop All Clamping Tools
Urrea
10" Hose pinch plier
Mfr # 255G
Zoro # G9841490
original price:
$25.07
27% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Application Industrial duty
- Length 9.4510"
- Includes Hose pinch pliers
- Jaw Width (In.) 3.15
Product Information
- Brand Urrea
- MFR # 255G
- Zoro # G9841490
- UPC # 660731901061
- Country of Origin Taiwan, Province of China
- Category Clamping Tools
Dimensions
Length | 9.4510" |
Jaw Width (In.) | 3.15 |
Details
Description
Handle with spring for safe and easy use with manual release. Manufactured from strong synthetic polymer. Useful when working with diagnostic and automotive repairs. Use to pinch off flexible lines to prevent spills when disconnected. Length: 10". Capacity: 3/4" to 2-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shut-Off Valve HE-2-QS-1/4-U (HE-2-QS-1/4-U)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- OETIKER Standard Jaw Pinchers for Ear Clamps, Forged Steel, 8 7/8 in Length, Blue, Black (14100396)
- OETIKER Ratchet Pincer with Handles, Forged Steel (14100280-GRA)
- APOLLO PEX 3/8 in. to 1 in. 1-Hand PEX Pinch Clamp Tool (69PTBJ0010C)
- INTERSTATE PNEUMATICS Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs (H11FK)
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- APOLLO PEX PEX Pinch Clamp Removal Tool (69PTKPCRR)
- LISLE Flexible Hose Clamp Tool (LIS17300)
- Urrea Clamping Tools