Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V R-series screwdriver Ph#0

  • Mfr # 9700

  • Zoro # G9841752


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Shank Length
5-1/2"
Overall Length
2-3/8"
Features
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2".
Color
Red
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700
Zoro #
G9841752
UPC #
660731623598
Country of Origin
Mexico

Dimensions

Shank Length
5-1/2"
Overall Length
2-3/8"
Tip size
PH0

Details

Item
Screwdriver
Features
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2".
Color
Red
Includes
Screwdriver
Material
Steel
Shank Shape
Round shank
Primary Application
Heavy duty

Description

High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.