Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" female drive to 3/8" male socket adapter

  • Mfr # 5254

  • Zoro # G9827719


product price: $5.59
/ea
Sold in multiples of 6 for $33.54

Key Features

For Use With
3/8"or 3/4" Drive Sockets
SAE or Metric
SAE
Output Drive Size
1/2" F x 3/8" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5254
Zoro #
G9827719
UPC #
660731613469
Country of Origin
Mexico

Dimensions

Output Drive Size
1/2" F x 3/8" M

Details

Item
Adapter
For Use With
3/8"or 3/4" Drive Sockets
SAE or Metric
SAE

Description

Socket adapter. Female drive size: 1/2". Male drive size: 3/8". Total length: 15/16". Max torque resistance: 2000 in-lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.