Shop WILLIAMS
See all product information
Create Account
Extension Socket Adapter, Industrial Black, 3/8 in Male Drive, 1/2 in Female Drive, ANSI B107.10M
- Mfr # JHWBS-12B
- Zoro # G516312304
product price:Â
$
57.25
/ea
Key Features
Finish
Industrial Black
Measurement System
Imperial
Type
Extension
Standards
ANSI B107.10M
Male Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBS-12B
- Zoro #
- G516312304
- UPC #
- 662459210432
- Country of Origin
- United States
- Finish
- Industrial Black
- Measurement System
- Imperial
- Type
- Extension
- Standards
- ANSI B107.10M
Dimensions
- Male Drive Size
- 3/8 in
- Female Drive Size
- 1/2 in
- Overall Length
- 12 in
Description
Williams socket adapters and universal joint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.