
12-Point Blanck Offset Striking Wrench, 1-1/16"opening size.
Mfr # 2617SW
Zoro # G9731240
product price: $30.29
/eaKey Features
Overall Length
8-1/2"
Application
Heavy duty
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2617SW
Zoro #
G9731240
UPC #
660731606270
Country of Origin
Mexico
Dimensions
Overall Length
8-1/2"
Details
Item
Striking wrenches
Application
Heavy duty
Wrench Material
Steel
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-1/16” . Total length: 8-1/2”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.