Zoro Homepage

12-Point Blanck Offset Striking Wrench, 2-3/8"opening size.

  • Mfr # 2638SW

  • Zoro # G9745170


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14"
Application
Heavy duty
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2638SW
Zoro #
G9745170
UPC #
660731606560
Country of Origin
Mexico

Dimensions

Overall Length
14"

Details

Item
Striking wrenches
Application
Heavy duty
Wrench Material
Steel

Description

Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-3/8”. Total length: 14”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.