Zoro Homepage

12-Pt short combination ratcheting wrenches (Set of 7Pieces) metric.

  • Mfr # 12MS7M

  • Zoro # G9731642


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wrench set, 7 pieces
Length
5.12 in
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MS7M
Zoro #
G9731642
UPC #
660731910827
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.12 in

Details

Material
Steel
Includes
Wrench set, 7 pieces
Number of Pieces
7
Item
Wrench set

Description

Set of 7 pieces are ideal in tight areas. Exceed ASME B107.100 Standard. Wrenches sizes included: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 19 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.