Shop URREA
See all product information
Create Account
1/4"X1 3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters
- Mfr # 10576X
- Zoro # G9822469
product price:
$
9.95
/ea
Sold in multiples of 2 for
$19.90
Key Features
Overall Length
0.39
Material
Steel
Includes
Hex drive magnetic not setters, 5 pieces
Application - Tools
Heavy duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10576X
- Zoro #
- G9822469
- UPC #
- 660731670240
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.39
Details
- Item
- Not setters
- Material
- Steel
- Includes
- Hex drive magnetic not setters, 5 pieces
- Application - Tools
- Heavy duty
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 5/16". Outer diameter: 1/2". Total length: 1-3/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.