Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24Mm Non-Sparking Flat Striking Wrench

  • Mfr # UH2724SWM

  • Zoro # G9793084


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy duty
Wrench Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH2724SWM
Zoro #
G9793084
UPC #
660731690125
Country of Origin
Mexico

Dimensions

Overall Length
9-1/2"
Nominal Size
24mm

Details

Item
Wrench
Application
Heavy duty
Wrench Material
Aluminium

Description

Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 24 mm. Total length: 9-1/2”. Ouer diameter: 2-15/64”. Head Depth: 55/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.