Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Air drill 1,600 rpm

  • Mfr # UP879

  • Zoro # G0333463


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Chuck Size - Air Drills
3/8"
Free Speed
1,600 rpm
Overall Length
7.87
Torque
19 Nm
Includes
Air drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP879
Zoro #
G0333463
UPC #
660731632576
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8"
Overall Length
7.87

Details

Item
Air drill
Free Speed
1,600 rpm
Torque
19 Nm
Includes
Air drills
Drill Chuck Type
Angular reversible
Housing Material
Steel

Description

Air motor resists jams and saves energy. No load speed: 1,600 rpm. Chuck: 3/8”. Air consumption: 4 SCFM. Type: Angled reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.