Shop All Socket Sets
Urrea
3/8" Drive Flex Socket, Metric, 10 pcs
Mfr # 5200JM
Zoro # G9748372
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Nickel Chrome
- SAE or Metric Metric
- Number of Pieces 10
Product Information
- Brand Urrea
- MFR # 5200JM
- Zoro # G9748372
- UPC # 660731685398
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 10 sockets sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER DIAG LAP JOINT 8" (CL338)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- URREA 3/8" Drive Socket Set, SAE, 13 pcs (52130)
- URREA 3/8" Drive Deep Socket, SAE, 13 pcs (52114)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004021001)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- Urrea Sockets & Ratchets