Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Pump, Oil Rotary

  • Mfr # 2363R

  • Zoro # G9712690


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
For motor oil
Color
Red
Material
Steel
Includes
Oil control gun
Delivers
1.30 gal/20 turns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2363R
Zoro #
G9712690
UPC #
660731693577
Country of Origin
India

Dimensions

Length
14.57

Details

Item
Pump
For Use With
For motor oil
Color
Red
Material
Steel
Includes
Oil control gun
Delivers
1.30 gal/20 turns

Description

Swivel for drum. Flow: 1.30 gal/20 turns. For: Light oils, thick oils, diesel, kerosene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.